- TFA Series
- 1 in Minimum Bolt Size
| Length | 13.5 in, 344 mm |
| Height | 10.8 in, 274 mm |
| Misalignment [Max] | 2.126 in, 54 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005411207 |
| Length | 13.5 in, 344 mm |
| Height | 10.8 in, 274 mm |
| Misalignment [Max] | 2.126 in, 54 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005411207 |