- 248 Ton Lifting Capacity
- 10000 PSI Operating Pressure
- 10.5 hp Engine
applications
- Track Lifting for tie replacement and undercutting
- Lifting diamonds, switches, retarders and bridge ends
features
- Powerful hydraulics, lifts and hold up to 248 tons
- Discover the future of track maintenance - The Enerpac TL248 System is your key to transforming complex track lifts, offering unparalleled efficiency, safety, and precision. Leave behind the labor-intensive methods of the past and benefit from reduced costs, faster project completion, and enhanced crew safety
- Intuitive operator controls , highly visible and safe - Master multiple lift points like a pro from a central point, using color-coded valves matched to hydraulic lines. Redundant systems including manual needle valves and pilot operated check valves help ensure safe operation and prevent cylinder drift. Work safely with maximum visibility in low lighting, thanks to the integral LED lighting and the safety yellow paint finish
- Powerful hydraulic technology delivers precision control - The TL248 is a unique patent pending system that lifts, holds, and lowers loads with supreme precision and control - thanks to its four framed 62-ton (550 kN) hydraulic cylinders working to 1/8 inch (3.2 mm) accuracy
- This provides significant advantages over other methods: In addition to avoiding overhead clearance issues, the system allows maintenance-of-way equipment to pass over the track (with proper safety protocols in place and the track placed back down on the ballast). This significantly shortens curfew times, boosting productivity, and minimizing disruption
- Highly precise, raises and lowers track with 1/8 inch
- Easy to use, less manpower needed
- Easy to transport, fits in the bed of a pickup truck
- Revolutionizes complex track lifts - The TL248 makes complex track lift projects easier. This groundbreaking system transforms lifts of turnouts, diamond crossings, switches, retarders, and bridge ends, using elements engineered to ramp up productivity, precision, and safety - even in limited access areas. Its development stems from in-depth rail industry feedback, with approval granted in the areas of operations, safety, and support materials
- Cuts time, shortens curfews, lowers costs - Complex track lifts are high-cost, time-consuming, and labor-intensive operations. Long and disruptive curfews are often needed, with on-track equipment unable to pass through the work area while the lift is in process. The TL248 meets these challenges head-on by dramatically compressing dig-out and project times, using less labor than traditional methods
- See your track maintenance crew's productivity reach new heights through the ability to lift up to 4 diamond crossings or 6 switches per day. Rail industry feedback has shown you can expect a return on your investment after just 10 - 20 lifts
- Accessible and easy to transport , goes where cranes cannot - This highly portable self-powered system lifts tracks from below, preventing crane truck and side boom problems, especially when working near overhead wires, under bridges, and in tunnels. The complete unit fits easily into the bed of a pickup truck and can be lifted securely using fork pockets and dual lift hooks
| Engine | 10.5 hp |
| Operating Pressure [Max] | 10000 psi |
| Reservoir Capacity | 10.3 gal |
| Capacity | 248 Ton |
| Series | TL |
| Stroke Length | 5.91 in |
| Weight | 1700.0 LB |
| EAN or UPC | 662005444045 |

