Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Electric Torque Wrench

TW2000B

Electric Torque Wrench
Item #115735917
Electric Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Wrenches and control boxes may be purchased separately or as a calibrated set
  • Control box required to operate wrench, electric torque wrench cannot be used without control box
  • Single control box may be used to operate multiple wrench models
  • Patented firmware design provides accurate fastening on soft or pre-tightened joints
  • High speed continuous rotation gets the job done faster
  • Torque and angle functionality allows input of nominal torque value followed by a specific angle of rotation
  • Pass/Fail LED indicator on back of tool verifies fastening has been completed according to specified input
  • Controls on back of wrench enable operator to monitor and manage the fastening process without returning to the control box
  • Brightly lit three line LED display on wrench is easy to read in any environment
  • Fastening record can be viewed on-screen and transferred to a computer
  • Each tool is performance tested and shipped complete with a factory calibration certificate
  • Lift points on wrench enable use with positioning handle or lifting device for greater handling safety
  • Ground fault detector protects operator in the event of insufficient grounding
Torque Output [MAX] 2000 ft lbs, 2710 Nm
Torque Wrench Voltage 115 V, 60 Hz
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison