features
- Wrenches and control boxes may be purchased separately or as a calibrated set
- Control box required to operate wrench, electric torque wrench cannot be used without control box
- Single control box may be used to operate multiple wrench models
- Patented firmware design provides accurate fastening on soft or pre-tightened joints
- High speed continuous rotation gets the job done faster
- Torque and angle functionality allows input of nominal torque value followed by a specific angle of rotation
- Pass/Fail LED indicator on back of tool verifies fastening has been completed according to specified input
- Controls on back of wrench enable operator to monitor and manage the fastening process without returning to the control box
- Brightly lit three line LED display on wrench is easy to read in any environment
- Fastening record can be viewed on-screen and transferred to a computer
- Each tool is performance tested and shipped complete with a factory calibration certificate
- Lift points on wrench enable use with positioning handle or lifting device for greater handling safety
- Ground fault detector protects operator in the event of insufficient grounding
| Torque Output [MAX] | 6000 ft lbs, 8135 Nm |
| Torque Wrench Voltage | 115 V, 60 Hz |
| Weight | 56.0 LB |

