- Needle Valve
- 3/8" NPTF Female Port
features
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Operating Pressure | 10000 psi |
| Valve Operation | Manual |
| Pressure Adjustment Range (psi) | N/A |
| Port | 3/8 in |
| Valve Type | Manual Needle |
| Valve Location | In-Line |
| Port Type | NPTF |
| Weight | 2.0 LB |
| EAN or UPC | 662005659302 |

