- 1/2 in NPT Oil Ports
features
- Rated for 10,000 psi operating pressure
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Port | 1/2 in |
| Valve Location | In-Line |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Port Type | NPTF |
| Valve Operation | Automatic |
| Pressure Adjustment Range (psi) | N/A |
| Valve Type | Auto Damper |
| Operating Pressure | 10000 psi |
| Weight | 1.4 LB |
| EAN or UPC | 662005108114 |

