- 3/8 in NPTF Oil Ports
- 1830 in3/min Maximum Oil Flow
features
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Valve Location | In-Line |
| Port Type | NPTF |
| Pressure Adjustment Range (psi) | 800 to 10,000 |
| Valve Type | Pressure Relief |
| Port | 3/8 in |
| Valve Operation | Automatic |
| Operating Pressure | 10000 psi |
| Adjustable Pressure Range [Max] | 700 bar |
| Pressure Function | '+3% Repeatability |
| Weight | 3.36 LB |
| EAN or UPC | 662005109555 |

