- 3/8 in NPTF Oil Ports
features
- Rated for 10,000 psi operating pressure
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Valve Operation | Automatic |
| Valve Type | Sequence |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Pressure Adjustment Range (psi) | 2,000 to 10,000 |
| Port Type | NPTF |
| Port | 3/8 in |
| Valve Location | In-Line |
| Weight | 3.9 LB |
| EAN or UPC | 662005108350 |

