- 3/8 in NPT Oil Ports
- 30 lpm Maximum Oil Flow
features
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Port | 3/8 in |
| Operating Pressure | 10000 psi |
| Valve Location | In-Line |
| Port Type | NPTF |
| Valve Operation | Automatic |
| Valve Type | Check |
| Pressure Adjustment Range (psi) | N/A |
| Operating Pressure Range | 0 - 700 Bars |
| Flow Capacity | 30 l/min |
| Oil Flow [Max] | 30 lpm |
| Oil Port | 3/8 in NPT |
| Weight | 2.4 LB |
| EAN or UPC | 662005108152 |

