- 1/4 in NPTF Oil Ports
features
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Operating Pressure | 10000 psi |
| Valve Location | In-Line |
| Valve Type | Manual Needle |
| Pressure Adjustment Range (psi) | N/A |
| Port | 1/4 in |
| Port Type | NPTF |
| Valve Operation | Manual |
| Weight | 2.0 LB |
| EAN or UPC | 662005659500 |

