- SAE
- 4 Oil Ports
- 10 gpm Maximum Oil Flow
| Oil Port | SAE #4 |
| Pilot Ratio | 7:1 |
| Oil Flow [Max] | 10 gpm |
| Operating Pressure [Max] | 5000 psi |
| Weight | 2.9 LB |
| EAN or UPC | 662005108275 |
| Oil Port | SAE #4 |
| Pilot Ratio | 7:1 |
| Oil Flow [Max] | 10 gpm |
| Operating Pressure [Max] | 5000 psi |
| Weight | 2.9 LB |
| EAN or UPC | 662005108275 |