- 3/8 in NPTF Oil Ports
features
- Rated for 10,000 psi operating pressure
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Valve Type | Manual Needle |
| Valve Operation | Manual |
| Port | 3/8 in |
| Pressure Adjustment Range (psi) | N/A |
| Port Type | NPTF |
| Valve Location | In-Line |
| Weight | 2.1 LB |
| EAN or UPC | 662005108046 |

