- Snubber Valve
- 1/2" NPTF Male Port
features
- Rated for 10,000 psi operating pressure
- NPTF porting to ensure against leakage at rated pressure
- Corrosion-resistant finish
| Valve Type | Snubber |
| Valve Location | In-Line |
| Port | 1/2 in |
| Pressure Adjustment Range (psi) | N/A |
| Valve Operation | Manual |
| Port Type | NPTF |
| Weight | 1.1 LB |

