- 4-Way, 3-Position, Tandem Center, Locking Valve Type
- 4.5 gpm Flow Capacity
| Valve Type | 4-Way, 3-Position, Tandem Center, Locking |
| Valve Location | Remote Mounted |
| Operation | Advance, Hold, Retract |
| Series | VC |
| Flow Capacity | 4.5 gpm, 17 lpm |
| Weight | 11.0 LB |
| EAN or UPC | 662005109050 |

