| Port Type | NPTF |
| Valve Operation | Solenoid 24 VDC |
| Valve Type | Solenoid, 4-Way, 3 Position, Tandem Center |
| Port | 3/8 in NPTF Female |
| Operating Pressure Range | 10,000 psi |
| Pressure Adjustment Range (psi) | N/A |
| Flow Capacity | 4.5 gal/min |
| Valve Location | Pump Mounted |
| Weight | 22.9 LB |
| EAN or UPC | 662005130375 |

