- VLP Series
- 10 Ton Capacity
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Capacity | 10 Ton, 101 kN |
| Rapid Advance Speed | 10 mm/Sec |
| Bed Width [Max] | 17.13 in, 435 mm |
| Cylinder Stroke | 6.13 in, 156 mm |
| Cylinder Type | Single-Acting |
| Pressing Speed | 1.8 mm/sec |
| Series | VLP |
| Vertical Daylight [Max] | 16.73 in |
| Action | Single-Acting |
| Weight | 118.8 LB |
| EAN or UPC | 662005427987 |

