- 3 position Valve
- 3/8" NPTF Female Port
| Valve Location | Pump Mounted |
| Port Type | NPTF |
| Operating Pressure Range | 10,000 psi |
| Valve Operation | Manual |
| Flow Capacity | 4.5 gal/min |
| Port | 3/8 in |
| Valve Type | 3-Way, 2-Position |
| Pressure Adjustment Range (psi) | N/A |
| Weight | 5.4 LB |
| EAN or UPC | 662005108404 |

