- 3 position, Tandem Center Valve
- 3/8" NPTF Female Port
description
- These valves provide reliable control of double-acting cylinders.
features
- Three-way, three-position valves provide advance/hold/retract operation for use with single-acting cylinders
- Manual operation
- Standard "locking" feature on VSP series three-position valves
- Return line kit included with remote valves
- 10,000 psi maximum operating pressure
includes
- Return line kit
| Pressure Adjustment Range (psi) | N/A |
| Valve Operation | Manual |
| Port | 3/8 in |
| Operating Pressure Range | 10,000 psi |
| Port Type | NPTF |
| Valve Type | 3-Way, 3-Position, Tandem Center |
| Flow Capacity | 4.5 gal/min |
| Valve Location | Pump Mounted |
| Weight | 5.2 LB |
| EAN or UPC | 662005108558 |

