- 3 position Valve
- 3/8" NPTF Female Port
| Valve Type | 3-Way, 2-Position |
| Pressure Adjustment Range (psi) | N/A |
| Valve Operation | Manual |
| Port Type | NPTF |
| Operating Pressure Range | 10,000 psi |
| Flow Capacity | 4.5 gpm, 17 lpm |
| Port | 3/8 in |
| Valve Location | Pump Mounted |
| Weight | 6.5 LB |
| EAN or UPC | 662005130382 |

