- 1040 in3/min Maximum Oil Flow
- 17 lpm Flow Capacity
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Valve Operation | Manual |
| Flow Capacity | 17 lpm |
| Weight | 10.0 LB |
| EAN or UPC | 662005128242 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Valve Operation | Manual |
| Flow Capacity | 17 lpm |
| Weight | 10.0 LB |
| EAN or UPC | 662005128242 |