- SAE
- 4 Oil Ports
- 1040 in3/min Maximum Oil Flow
- 17 lpm Flow Capacity
| Valve Operation | Manual |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Flow Capacity | 17 lpm |
| Weight | 1.6 LB |
| EAN or UPC | 662005128235 |
| Valve Operation | Manual |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Flow Capacity | 17 lpm |
| Weight | 1.6 LB |
| EAN or UPC | 662005128235 |