- 2078 Nm Minimum Torque
| Inch/Metric | Metric |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Reducer Size | 85 to 70 mm |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Weight | 2.4 LB |
| EAN or UPC | 662005134090 |
| Inch/Metric | Metric |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Reducer Size | 85 to 70 mm |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Weight | 2.4 LB |
| EAN or UPC | 662005134090 |