- 2078 Nm Minimum Torque
| Inch/Metric | Metric |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Reducer Size | 90 to 75 mm |
| Torque Wrench Series Compatibility | WX |
| Weight | 2.6 LB |
| EAN or UPC | 662005134120 |
| Inch/Metric | Metric |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Reducer Size | 90 to 75 mm |
| Torque Wrench Series Compatibility | WX |
| Weight | 2.6 LB |
| EAN or UPC | 662005134120 |