- 2078 Nm Minimum Torque
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Reducer Size | 3 1/8 to 2 9/16 in, 80 to 65 mm |
| Inch/Metric | Inch or Metric |
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Weight | 2.3 LB |
| EAN or UPC | 662005134212 |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Reducer Size | 3 1/8 to 2 9/16 in, 80 to 65 mm |
| Inch/Metric | Inch or Metric |
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Weight | 2.3 LB |
| EAN or UPC | 662005134212 |