- 2078 Nm Minimum Torque
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Inch/Metric | Inch |
| Reducer Size | 3 1/2 to 2 3/4 in |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque Wrench Series Compatibility | WX |
| Weight | 3.1 LB |
| EAN or UPC | 662005134243 |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Inch/Metric | Inch |
| Reducer Size | 3 1/2 to 2 3/4 in |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque Wrench Series Compatibility | WX |
| Weight | 3.1 LB |
| EAN or UPC | 662005134243 |