- 2078 Nm Minimum Torque
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 3 7/8 to 2 15/16 in |
| Inch/Metric | Inch |
| Weight | 4.3 LB |
| EAN or UPC | 662005134328 |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 3 7/8 to 2 15/16 in |
| Inch/Metric | Inch |
| Weight | 4.3 LB |
| EAN or UPC | 662005134328 |