- 2078 Nm Minimum Torque
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 4 1/8 to 3 1/4 in |
| Inch/Metric | Metric |
| Weight | 4.4 LB |
| EAN or UPC | 662005348121 |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque [Min] | 2078 Nm, 1533 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 4 1/8 to 3 1/4 in |
| Inch/Metric | Metric |
| Weight | 4.4 LB |
| EAN or UPC | 662005348121 |