- 277 Nm Minimum Torque
| Torque [Min] | 277 Nm, 204 ft-lb |
| Inch/Metric | Inch |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 1 7/16 to 1 1/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 662005345199 |
| Torque [Min] | 277 Nm, 204 ft-lb |
| Inch/Metric | Inch |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 1 7/16 to 1 1/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 662005345199 |