- 277 Nm Minimum Torque
| Inch/Metric | Inch or Metric |
| Reducer Size | 1 5/8 to 1 3/16 in, 41 to 30 mm |
| Torque Wrench Series Compatibility | WX |
| Series | W - Reducer |
| Torque [Min] | 277 Nm, 204 ft-lb |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Weight | 0.6 LB |
| EAN or UPC | 662005348237 |

