- 276 Nm Minimum Torque
- 1.26 in Width
| Operating Pressure [Max] | 10000 psi |
| Torque [Min] | 276 Nm, 204 ft-lb |
| Width | 1.26 in, 32 mm |
| Series | W - Cassette |
| Hex Size | 1.63 in, 41 mm |
| Nose Radius | 1.32 in, 33.5 mm |
| Weight | 12.3 LB |
| EAN or UPC | 662005383214 |
| Operating Pressure [Max] | 10000 psi |
| Torque [Min] | 276 Nm, 204 ft-lb |
| Width | 1.26 in, 32 mm |
| Series | W - Cassette |
| Hex Size | 1.63 in, 41 mm |
| Nose Radius | 1.32 in, 33.5 mm |
| Weight | 12.3 LB |
| EAN or UPC | 662005383214 |