- 277 Nm Minimum Torque
| Inch/Metric | Inch or Metric |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 2 3/8 to 1 5/8 in, 60 to 41 mm |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Torque [Min] | 277 Nm, 204 ft-lb |
| Weight | 1.2 LB |
| EAN or UPC | 662005345229 |
| Inch/Metric | Inch or Metric |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 2 3/8 to 1 5/8 in, 60 to 41 mm |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Torque [Min] | 277 Nm, 204 ft-lb |
| Weight | 1.2 LB |
| EAN or UPC | 662005345229 |