- 277 Nm Minimum Torque
| Inch/Metric | Inch or Metric |
| Reducer Size | 2 3/8 to 2 in, 60 to 50 mm |
| Torque [Min] | 277 Nm, 204 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Weight | 0.7 LB |
| EAN or UPC | 662005136094 |
| Inch/Metric | Inch or Metric |
| Reducer Size | 2 3/8 to 2 in, 60 to 50 mm |
| Torque [Min] | 277 Nm, 204 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 2040 ft lbs, 2766 NM |
| Weight | 0.7 LB |
| EAN or UPC | 662005136094 |