- 3051 Nm Minimum Torque
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Reducer Size | 85 to 60 mm |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 3051 Nm, 2250 ft-lb |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 662005368495 |
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Reducer Size | 85 to 60 mm |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 3051 Nm, 2250 ft-lb |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 662005368495 |