- 3051 Nm Minimum Torque
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 3051 Nm, 2250 ft-lb |
| Inch/Metric | Inch or Metric |
| Reducer Size | 3 1/8 to 2 3/16 in, 80 to 55 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005368426 |
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 3051 Nm, 2250 ft-lb |
| Inch/Metric | Inch or Metric |
| Reducer Size | 3 1/8 to 2 3/16 in, 80 to 55 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005368426 |