- 3051 Nm Minimum Torque
| Reducer Size | 5 3/8 to 4 5/8 in |
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 3051 Nm, 2250 ft-lb |
| Weight | 0.0 LB |
| Reducer Size | 5 3/8 to 4 5/8 in |
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 3051 Nm, 2250 ft-lb |
| Weight | 0.0 LB |