- 4745 Nm Minimum Torque
| Reducer Size | 3 7/8 to 2 11/16 in |
| Nominal Torque | 35000 ft lbs, 47454 NM |
| Inch/Metric | Inch |
| Torque [Min] | 4745 Nm, 3500 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Weight | 0.0 LB |
| Reducer Size | 3 7/8 to 2 11/16 in |
| Nominal Torque | 35000 ft lbs, 47454 NM |
| Inch/Metric | Inch |
| Torque [Min] | 4745 Nm, 3500 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Weight | 0.0 LB |