- 4745 Nm Minimum Torque
| Torque [Min] | 4745 Nm, 3500 ft-lb |
| Nominal Torque | 35000 ft lbs, 47454 NM |
| Inch/Metric | Inch or Metric |
| Reducer Size | 5 1/8 to 4 1/8 in, 130 to 105 mm |
| Torque Wrench Series Compatibility | WX |
| Weight | 0.0 LB |
| EAN or UPC | 662005365401 |
| Torque [Min] | 4745 Nm, 3500 ft-lb |
| Nominal Torque | 35000 ft lbs, 47454 NM |
| Inch/Metric | Inch or Metric |
| Reducer Size | 5 1/8 to 4 1/8 in, 130 to 105 mm |
| Torque Wrench Series Compatibility | WX |
| Weight | 0.0 LB |
| EAN or UPC | 662005365401 |