- 566 Nm Minimum Torque
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Reducer Size | 2 to 1 7/16 in, 50 to 36 mm |
| Torque Wrench Series Compatibility | WX |
| Series | W - Reducer |
| Inch/Metric | Inch or Metric |
| Weight | 1.0 LB |
| EAN or UPC | 662005345267 |

