- 566 Nm Minimum Torque
- 1.61 in Width
| Nose Radius | 1.73 in, 44 mm |
| Width | 1.61 in, 41 mm |
| Hex Size | 2.19 in, 55 mm |
| Series | W - Cassette |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Operating Pressure [Max] | 10000 psi |
| Weight | 17.0 LB |
| EAN or UPC | 662005383504 |
| Nose Radius | 1.73 in, 44 mm |
| Width | 1.61 in, 41 mm |
| Hex Size | 2.19 in, 55 mm |
| Series | W - Cassette |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Operating Pressure [Max] | 10000 psi |
| Weight | 17.0 LB |
| EAN or UPC | 662005383504 |