- 566 Nm Minimum Torque
| Reducer Size | 2 3/8 to 1 13/16 in, 60 to 46 mm |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Inch/Metric | Inch or Metric |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Weight | 1.2 LB |
| EAN or UPC | 662005134618 |
| Reducer Size | 2 3/8 to 1 13/16 in, 60 to 46 mm |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Inch/Metric | Inch or Metric |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Weight | 1.2 LB |
| EAN or UPC | 662005134618 |