- 566 Nm Minimum Torque
| Inch/Metric | Inch or Metric |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Reducer Size | 2 3/8 to 2 in, 60 to 50 mm |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Weight | 0.9 LB |
| EAN or UPC | 662005134625 |
| Inch/Metric | Inch or Metric |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Reducer Size | 2 3/8 to 2 in, 60 to 50 mm |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Weight | 0.9 LB |
| EAN or UPC | 662005134625 |