- 566 Nm Minimum Torque
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 2 7/16 to 2 in |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Weight | 1.0 LB |
| EAN or UPC | 662005345298 |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 2 7/16 to 2 in |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Weight | 1.0 LB |
| EAN or UPC | 662005345298 |