- 566 Nm Minimum Torque
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Reducer Size | 2 9/16 to 2 in, 65 to 50 mm |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Inch/Metric | Inch or Metric |
| Weight | 1.3 LB |
| EAN or UPC | 662005134670 |
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Reducer Size | 2 9/16 to 2 in, 65 to 50 mm |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Inch/Metric | Inch or Metric |
| Weight | 1.3 LB |
| EAN or UPC | 662005134670 |