- 566 Nm Minimum Torque
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch or Metric |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Reducer Size | 3 1/8 to 2 3/16 in, 80 to 55 mm |
| Weight | 2.4 LB |
| EAN or UPC | 662005348350 |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch or Metric |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Torque [Min] | 566 Nm, 418 ft-lb |
| Reducer Size | 3 1/8 to 2 3/16 in, 80 to 55 mm |
| Weight | 2.4 LB |
| EAN or UPC | 662005348350 |