- 1148 Nm Minimum Torque
| Reducer Size | 2 3/4 to 2 3/16 in, 70 to 55 mm |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch or Metric |
| Weight | 1.6 LB |
| EAN or UPC | 662005134861 |
| Reducer Size | 2 3/4 to 2 3/16 in, 70 to 55 mm |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch or Metric |
| Weight | 1.6 LB |
| EAN or UPC | 662005134861 |