- 1148 Nm Minimum Torque
- 2.07 in Width
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Series | W - Cassette |
| Width | 2.07 in, 53 mm |
| Nose Radius | 2.2 in, 56 mm |
| Hex Size | 2.75 in, 70 mm |
| Operating Pressure [Max] | 10000 psi |
| Weight | 29.8 LB |
| EAN or UPC | 662005383894 |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Series | W - Cassette |
| Width | 2.07 in, 53 mm |
| Nose Radius | 2.2 in, 56 mm |
| Hex Size | 2.75 in, 70 mm |
| Operating Pressure [Max] | 10000 psi |
| Weight | 29.8 LB |
| EAN or UPC | 662005383894 |