- 1148 Nm Minimum Torque
- 2.07 in Width
| Hex Size | 2.94 in, 75 mm |
| Series | W - Cassette |
| Width | 2.07 in, 53 mm |
| Operating Pressure [Max] | 10000 psi |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Nose Radius | 2.28 in, 58 mm |
| Weight | 29.7 LB |
| EAN or UPC | 662005383924 |
| Hex Size | 2.94 in, 75 mm |
| Series | W - Cassette |
| Width | 2.07 in, 53 mm |
| Operating Pressure [Max] | 10000 psi |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Nose Radius | 2.28 in, 58 mm |
| Weight | 29.7 LB |
| EAN or UPC | 662005383924 |