- 1148 Nm Minimum Torque
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Reducer Size | 3 3/4 to 2 15/16 in, 95 to 75 mm |
| Inch/Metric | Inch or Metric |
| Weight | 3.1 LB |
| EAN or UPC | 662005135011 |
| Torque Wrench Series Compatibility | WX |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Reducer Size | 3 3/4 to 2 15/16 in, 95 to 75 mm |
| Inch/Metric | Inch or Metric |
| Weight | 3.1 LB |
| EAN or UPC | 662005135011 |