- 1148 Nm Minimum Torque
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Reducer Size | 3 7/8 to 2 15/16 in |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | WX |
| Weight | 3.6 LB |
| EAN or UPC | 662005135042 |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Reducer Size | 3 7/8 to 2 15/16 in |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | WX |
| Weight | 3.6 LB |
| EAN or UPC | 662005135042 |