- 1148 Nm Minimum Torque
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Reducer Size | 3 7/8 to 3 1/8 in |
| Weight | 2.9 LB |
| EAN or UPC | 662005135059 |
| Torque [Min] | 1148 Nm, 847 ft-lb |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch |
| Nominal Torque | 8470 ft lbs, 11484 NM |
| Reducer Size | 3 7/8 to 3 1/8 in |
| Weight | 2.9 LB |
| EAN or UPC | 662005135059 |